Beli 4 flute helix angle end mill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SwissTech HSS-Cobalt Weldon 45Deg High Helix End MillDeskripsi:Series 90 - Regular Series Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.atribut:
- Material Grade: M35
- Helix Angle: 30 Degree
- Material: Cobalt High Speed Steel
- Finish/Coating: TiALN
- Coolant Delivery: External
- Milling Application: Finishing Profiling Semi-finishing Slotting
- Helix Direction: Right Hand
- Cutting Direction: Right Hand
- Shank Diameter Tolerance: h6
- Standards Met: DIN 1835B DIN 844
- Cutter Diameter Tolerance: K10
- Shank type: Weldon Flat
- Number of Flutes: 4mm
- Length Type: Regular
- Plunge Type: Centre Cutting
- SwissTech HSS-Cobalt Long Series Weldon High Helix End Mill TiAlNDeskripsi:Series 92 - Long Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to k10. Shank diameter to h6. The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.atribut:
- Material Grade: M35
- Helix Angle: 30 Degree
- Material: Cobalt High Speed Steel
- Finish/Coating: TiALN
- Coolant Delivery: External
- Milling Application: Finishing Profiling Semi-finishing Slotting
- Helix Direction: Right Hand
- Cutting Direction: Right Hand
- Shank Diameter Tolerance: h6
- Standards Met: DIN 1835B DIN 844
- Cutter Diameter Tolerance: K10
- Shank type: Weldon Flat
- Length Type: Long
- Plunge Type: Centre Cutting
- SwissTech ST/SH Short 4-Flute End Mill Q-Coat (Mata Pahat Frais)Deskripsi:Series 66 - Short Series Dimensions to DIN 844. Centre cutting. To Manufacturers standards. Cutting diameter to h10. Shank diameter to h6. EMQ-4PS/L Carbide Q-Coat. 'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.atribut:
- Standards Met: DIN 844
- Cutting Direction: Right Hand
- Finish/Coating: AlTiN
- Series: 66
- Number of Flutes: 4
- Cutter Diameter Tolerance: h10
- Shank Diameter Tolerance: h6
- Shank type: Plain Round
- Helix Angle: 30 Degree
- Material: Solid Carbide
- Coolant Delivery: External
- Plunge Type: Centre Cutting
- Flute Type: Helical
- GESAC Carbide End Mill 4 Flute (Mata Pahat Frais)Deskripsi:Carbide Endmill, 4 Flute Standard Length.atribut:
- Product Group: Square Endmill
- Number of Flutes: 4 Flute
- Material: Carbide
- Coating: AlTiN
- Work Material: Hardened Steel
- Applications: Side Milling
- Helix Angle (°): 45
- monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- OSG Carbide End Mill (Mata Pahat Frais Persegi)atribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- Winstar Micro Grain Carbide End Mills EPB - FA4 / EPB - SA4 (Ball Nosed - 4F)atribut:
- Number of Flute: 4
- Senator Set Mata Bor HSS Workshop MetricDeskripsi:Roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required. Manufactured to BS 328 : Part 1 : 1986 & DIN 338 Type N. 19 Piece Set Contents (mm): 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0atribut:
- Minimum Drill Size: 1mm
- Case Type: Metal Case
- System of Measurement: Metric
- Drill Size Included: 1.0mm to 10mm x 0.5mm
- Size Increment: 0.5mm
- Maximum Drill Size: 10mm
- Drill Length Type: Standard Length
- Cutting Direction: Right Hand
- Finish/Coating: Black Oxide
- Flute Construction: Roll Forged
- Material: High Speed Steel
- GESAC Carbide End Mill 4 Flute Long Shank (Mata Pahat Frais)Deskripsi:Carbide Endmill, 4 Flute with Long Shank Length.atribut:
- Product Group: Square Endmill
- Number of Flutes: 4 Flute
- Material: Carbide
- Coating: AlTiN
- Work Material: Hardened Steel
- Applications: Side Milling
- Helix Angle (°): 45
- NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- SwissTech HSS-Cobalt PM 4FL Weldon End Mill Peak PowerDeskripsi:Series 95 - Regular Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844. The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds. Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity. These cutters are further enhanced by the SwissTech Peak Power? coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.atribut:
- Series: 95
- Material Grade: M35
- Shank type: Weldon Flat
- Helix Direction: Right Hand
- Milling Application: Finishing Profiling Semi-finishing Slotting
- Reach Type: Standard Neck
- Number of Flutes: 4
- Material: Cobalt High Speed Steel
- Helix Angle: 30 Degree
- Flute Type: Helical
- Shank Diameter Tolerance: h6
- Length Type: Regular
- End Mill Type: End Mill
- Coolant Delivery: External
- Cutting Direction: Right Hand
- Winstar Micro Grain Carbide End Mill Square Type 2 Flute EPS-FA2 / EPS-SA2 Series (Mata Pahat Frais Persegi)atribut:
- Number of Flute: 2
- SwissTech Set Mata Bor HSS Cobalt Power Metal 2FL Weldon SlotDeskripsi:Series 91 - Weldon Shank - 7 Piece Set Centre cutting. To Manufacturers Standards. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844. Contents: 3, 4, 5, 6, 8, 10 and 12mm. The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds. Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity. These cutters are further enhanced by the SwissTech Peak Power coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.atribut:
- Flute Length: 11 13 16 5 7 8 8
- Number of Pieces: 7
- Plunge Type: Centre Cutting
- Cutter Diameter: 10 12 3 4 5 6 8
- Shank Diameter: (2) 10 (4) 6 16
- Number of Flutes: 2
- Finish/Coating: Peak Power
- Material Grade: M35
- Material: Powdered Metal High Speed Steel
- End Mill Type: (7) Slot Drill
- Shank type: Weldon Flat
- Overall Length: (2) 52 49 51 61 63 73
- Flute Type: Straight
- NACHI Heavy Long End Mill (Mata Pahat Frais)atribut:
- Helix Angle: standard
- Number of Blades: 4
- Endmills: Number of flute and Shape: Square end mill 4 blades
- Shank Diameter Tolerance: h7
- Material: Cobalt High High Speed Steel HSSCo
Daftar Harga 4 flute helix angle end mill Terbaru November 2026
| SwissTech HSS-Cobalt Weldon 45Deg High Helix End Mill | Rp1.099.900 |
| SwissTech HSS-Cobalt Long Series Weldon High Helix End Mill TiAlN | Rp669.900 |
| SwissTech ST/SH Short 4-Flute End Mill Q-Coat (Mata Pahat Frais) | Rp1.199.900 |
| NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais) | Rp499.900 |
| GESAC Carbide End Mill 4 Flute (Mata Pahat Frais) | Rp149.900 |
| monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi) | Rp189.900 |
| OSG Carbide End Mill (Mata Pahat Frais Persegi) | Rp2.699.900 |
| Winstar Micro Grain Carbide End Mills EPB - FA4 / EPB - SA4 (Ball Nosed - 4F) | Rp159.900 |
| Senator Set Mata Bor HSS Workshop Metric | Rp2.999.900 |
| NACHI Super Hard Long Four Flutes End Mill - 6212 (Mata Pahat Frais) | Rp349.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/7rP102133279-3.jpg)
/2jP101006091-3.jpg)
/5mP103246202-1.jpg)
/46P101001150-12.jpg)
/P102095126-1.jpg)
/P102044414-1.jpg)

/P101006086-1.jpg)
/5gP103246196-1.jpg)
/2mP101006094-2.jpg)

/P102100097-1.jpg)
/P102044360-1.jpg)

/P102407462-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)